Shop All PFA Fluoropolymer Tubing
Parker
Tubing, Clear, Shore D 55, 3/8" I.D.
Mfr # 105-0500062-NT-100
Zoro # G906438607
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Burst Pressure 840 psi
- Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
- Color Clear
- Flow Application Flow Monitoring, Semiconductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 105-0500062-NT-100
- Zoro # G906438607
- Country of Origin United States
- Category PFA Fluoropolymer Tubing
Dimensions
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Bend Radius | 2 1/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 3/8 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.062 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Bottm RollersSaver Bath DorSil (710340-101.2130A)
- ZORO SELECT 1-1/2" Socket Weld 316 SS 90 Degree Elbow (609E111SW112)
- STREAMLINE 3/4" NOM C Copper Dimple Stop Coupling (W 10146)
- ZORO SELECT 1/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2F-F)
- PARKER Tubing, Clear, Shore D 55, 2mm I.D., PFA (204-0400100-NT-50)
- PARKER Tubing, Clear, Shore D 55, 1/16" I.D. (105-0125031-NT-100)
- PARKER Tubing, Clear, Shore D 55, 4mm I.D., PFA (204-0600100-NT-100)
- PARKER Tubing, Clear, Shore D 55, 1/8" I.D., PFA (104-0250062-NT-100)
- PARKER Tubing, Clear, Shore D 55, 1/4" I.D. (105-0375062-NT-100)
- PARKER Tubing, Clear, Shore D 55, 4mm I.D., PFA (204-0600100-NT-25)
- PROFESSIONAL PLASTICS Natural PVDF Tubing, 0.375 ID X .500 OD X 25 FT [Each] (TPVDFNA.375X.500X25FT)
- Parker Tubing