Shop All Coiled Air Hoses
Parker
Tubing, Blue, Shore A 95, 5/16" I.D.
Mfr # 95UFS-85-TBL-025
Zoro # G906439079
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Clarity Semi-Clear
- For Fluid Type Air, Non Potable Water
- Application Air
- Peristaltic Pump Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UFS-85-TBL-025
- Zoro # G906439079
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Inside Diameter | 5/16 in |
Outside Diameter | 15/32 in |
Overall Length | 23 ft |
Description
Tubing, Application Air, Color Blue, Hardness Shore A 95, Inside Diameter 5/16 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 15/32 in, Overall Length 23 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 54" Outside Length, 5/8" Top Width, 1 Ribs (5VX540)
- KOYO EE4S2RS, Small Ball Bearings 930Mm (EE4S2RS)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.3HP.400/480V (174624.00)
- PIAB Vacuum Cup, Si, Clear, 1.031" dia., PK5 (B30-2.21)
- PARKER Tubing, Yellow, Shore D 62, 3/8" I.D., Nylon (A0625-MC6-ML6)
- PARKER Tubing, Yellow, Shore D 62, 1/2" I.D., Nylon (A0850-MC8-ML8)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-025)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-012)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-010)
- PARKER Tubing, Blue, Shore A 95, 1/4" I.D. (95UFS-64-TBL-025)
- LEGACY Flexzilla Air Hose (HFZ1250YW4)
- Parker Air Hoses