Shop All Coiled Air Hoses
Parker
Tubing, Blue, Shore A 95, 1/4" I.D.
Mfr # 95UFS-64-TBL-025
Zoro # G706439101
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Clarity Semi-Clear
- Resistance Properties Abrasion Resistant, UV Resistant
- Flow Application Fluid Handling, Industrial Pneumatics
- Burst Pressure 465 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UFS-64-TBL-025
- Zoro # G706439101
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 23 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Color Blue, Hardness Shore A 95, Inside Diameter 1/4 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 155 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 23 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, 75 PSI (SRV187-75)
- CLIMAX METAL PRODUCTS C-043-BO Set Screw Collar (C-043-BO)
- FESTO Plastic Tubing PEN-10X1, 5-BL-300 (PEN-10X1,5-BL-300)
- NSK NSK 6210, 6200 Series Single Row Deep Groove Ball Bearing (6210)
- PARKER Tubing, Yellow, Shore D 62, 3/8" I.D., Nylon (A0625-MC6-ML6)
- PARKER Tubing, Yellow, Shore D 62, 1/2" I.D., Nylon (A0850-MC8-ML8)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-010)
- PARKER Tubing, Red, Shore A 95, 1/4" I.D. (95UFS-64-RED-025)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-025)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-025)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS3)
- Parker Air Hoses