Shop All Coiled Air Hoses
Parker
Tubing, Blue, Shore A 95, 1/4" I.D.
Mfr # 95UFS-64-TBL-020
Zoro # G406439111
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Stripe Color No Stripe
- Hardness Shore A 95
- Autoclavable No
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UFS-64-TBL-020
- Zoro # G406439111
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 18.4 ft |
Description
Tubing, Application Air, Color Blue, Hardness Shore A 95, Inside Diameter 1/4 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 155 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 18.4 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M1030 (11M1030)
- LUBRIPLATE 12 oz Chain Cable Fluids, 12PK (293-L0135-063)
- DAYTON Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 213T Frame, 1,745 Nameplate RPM (5K676)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3250mm (SPB3250)
- PARKER Tubing, Blue, Shore A 95, 1/4" I.D. (95UFS-64-TBL-025)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-025)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-010)
- PARKER Tubing, Yellow, Shore D 62, 1/2" I.D., Nylon (A0850-MC8-ML8)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-025)
- PARKER Tubing, Yellow, Shore D 62, 3/8" I.D., Nylon (A0625-MC6-ML6)
- ATP Poly Hose, Braided, 3/8 In ID, 16 ft. L (PBS38-20CB2)
- Parker Air Hoses