Shop All Coiled Air Hoses
Parker
Tubing, Blue, Shore A 95, 1/4" I.D.
Mfr # 95UFS-64-TBL-015
Zoro # G906439130
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Peristaltic Pump Compatible No
- Resistance Properties Abrasion Resistant, UV Resistant
- Overall Length 13.8 ft
- For Potable Water Use No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UFS-64-TBL-015
- Zoro # G906439130
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Overall Length | 13.8 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Color Blue, Hardness Shore A 95, Inside Diameter 1/4 in, Material Polyurethane, Material Trade Name UV Resistant Polyurethane, Maximum Operating Pressure 155 psi, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 13.8 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, UV Resistant, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 72" (BB72)
- LUBRIPLATE Sfgo Ultra 68, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-68 (L0917-057)
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- LINCOLN Grease Pump System, 30 to 55 gal. Drum, (G401)
- PARKER Tubing, Blue, Shore A 95, 1/4" I.D. (95UFS-64-TBL-025)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-025)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-012)
- PARKER Tubing, Yellow, Shore D 62, 3/8" I.D., Nylon (A0625-MC6-ML6)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-025)
- PARKER Tubing, Yellow, Shore D 62, 1/2" I.D., Nylon (A0850-MC8-ML8)
- STEELMAN 15-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass Fittings (50043-WM-IND)
- Parker Coiled Air Hoses