Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 500 ft L
Mfr # 95UM-8X1.5-BLU-0500
Zoro # G306439068
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.5 mm
- Burst Pressure 570 psi
- Color Blue
- Material Polyurethane
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UM-8X1.5-BLU-0500
- Zoro # G306439068
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Overall Length | 100 ft |
Tubing Length | 500 ft |
Inside Diameter | 5 mm |
Outside Diameter | 8 mm |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 8 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-IC-100-D CULLIGAN-IC-100-D Inline Refrigerator Water Filter (CULLIGAN-IC-100-D)
- ZORO SELECT PVC Tubing (ZUSA-HT-6490)
- MUELLER Pressure 400Psi 1/2In Npt Relief Valve (AH15504)
- PFISTER Pfister Handle 4In Pgw Hex Ss (940-029S)
- PARKER Tubing, Black, Overall 100 ft L (95U-8-062-BLK-0100)
- PARKER Tubing, Black, Overall 100 ft L (95U-6-062-BLK-0100)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0250062-NT-50)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0188031-NT-50)
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Red (PU12MAR)
- Parker Tubing