Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 500 ft L
Mfr # 95UM-6X1-TBL-0500
Zoro # G306438986
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Burst Pressure 510 psi
- Color Blue
- Material Polyurethane
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UM-6X1-TBL-0500
- Zoro # G306438986
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 4 mm |
Tubing Length | 500 ft |
Overall Length | 100 ft |
Outside Diameter | 6 mm |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Tube Expander Kit, Hydraulic (60493)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1 in Wall, Light gray (0079-2448SS100-SH-0000-00)
- ZORO SELECT Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished (15194)
- MOEN DOCKING COLL KIT MABL (145936BL)
- PARKER Tubing, 5/8" Inside Dia., 50 ft. Tube L (103-0688031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0250062-NT-50)
- PARKER Tubing, Red, Overall 100 ft L (95U-4-062-RED-0100)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- DIXON Tubing, 0.245 ID x 3/8 OD x 100 ft L x 0.065 in Thick Wall, Polyurethane, Domestic (12250)
- Parker Tubing