Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 500 ft L
Mfr # 95UM-6X1-BLU-0500
Zoro # G706439026
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Application Air, Water
- Material Polyurethane
- Burst Pressure 510 psi
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UM-6X1-BLU-0500
- Zoro # G706439026
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 6 mm |
Overall Length | 100 ft |
Inside Diameter | 4 mm |
Tubing Length | 500 ft |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Forté Wall-Mount Supply Elbow With Check Valve (22174-BN)
- RED HEAD Extension Tube, Plastic, 6 Ft. (E25-6)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 3/4" (77387)
- ZORO SELECT Stop and Waste Valve, 3/4 In, Solvent (105-324)
- PARKER Tubing, 3/16 in ID, PFA, Natural, 50 ft. (104-0250031-NT-50)
- PARKER Tubing, Black, Overall 500 ft L (95UM-8X1.5-BLK-0500)
- PARKER Tubing, White, 250 ft. L, 1/2" Outside Dia. (95FR-8-WHT-0250)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- PARKER Tubing, Black, Overall 100 ft L (95U-6-062-BLK-0100)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02029)
- Parker Polyurethane Tubing