Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 500 ft L
Mfr # 95UM-4X.75-BLU-0500
Zoro # G506439035
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.75 mm
- Application Air, Water
- Burst Pressure 570 psi
- Color Blue
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UM-4X.75-BLU-0500
- Zoro # G506439035
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Overall Length | 100 ft |
Tubing Length | 500 ft |
Outside Diameter | 4 mm |
Inside Diameter | 2.5 mm |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Steam Safety Relief Valve, 3-1/8 in. (0006277)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Weight: 2.8 (0342-1/2VB)
- STREAMLINE 1/2" NOM FTG x 1/2" MNPT Copper Adapter (W 01431)
- HOME PLUS Two Handle Lav Fauct Chm (1004-10CTP CP-N)
- PARKER Tubing, Natural, Overall 100 ft L (95U-2-031-0100)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- PARKER Tubing, White, 250 ft. L, 1/2" Outside Dia. (95FR-8-WHT-0250)
- PARKER Tubing, Black, Overall 100 ft L (95UM-10X1.75-BLK-0100)
- PARKER Tubing, 1/2" Outside Dia., 50 ft. Tube L (105-0500062-NT-50)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 500', White (PU14CW)
- Parker Tubing