Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 500 ft L
Mfr # 95UM-10X1.75-BLU-0500
Zoro # G606439058
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.75 mm
- Burst Pressure 510 psi
- Color Blue
- Material Polyurethane
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UM-10X1.75-BLU-0500
- Zoro # G606439058
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 6.5 mm |
Overall Length | 100 ft |
Tubing Length | 500 ft |
Outside Diameter | 10 mm |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 6.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 10 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (A361CWXZSNBS01-E2-0014)
- PORTALS PLUS Cast Iron Roof Drain With Aluminum Dome, Fits 3" Pipe (62641)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1632)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2100)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0250062-NT-50)
- PARKER Tubing, Natural, Overall 100 ft L (95U-6-062-0100)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- PARKER Tubing, 5/8" Inside Dia., 50 ft. Tube L (103-0688031-NT-50)
- PARKER Tubing, Black, 250 ft. L, 1/2" Outside Dia. (95FR-8-BLK-0250)
- ZORO SELECT Tubing, FEP, 3/4" I.D., 7/8" O.D. (ZUSA-HT-3370)
- Parker Polyurethane Tubing