Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 500 ft L
Mfr # 95U-6-062-TBL-0500
Zoro # G406438695
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Material Polyurethane
- Color Blue
- Burst Pressure 510 psi
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-6-062-TBL-0500
- Zoro # G406438695
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 100 ft |
Tubing Length | 500 ft |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C Copper Union (633W 1/2)
- HOMEWERKS 3/8 in. O.D. Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve, Chrome (638 6200)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket (9835-012)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF U5BZ3)
- PARKER Tubing, Black, Overall 25 ft L (95UM-8X1.5-BLK-025)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0188031-NT-50)
- PARKER Tubing, Green, Overall 25 ft L (95U-2-031-GRN-025)
- PARKER Tubing, Yellow, Overall 100 ft L (95U-4-062-YEL-0100)
- PARKER Tubing, Blue, 250 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0250)
- PARKER Tubing, Natural, Overall 100 ft L (95U-2-031-0100)
- ZORO SELECT Tubing, 3/32In IDx5/32 In OD, 100 Ft, Black (1PBL9)
- Parker Polyurethane Tubing