Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 500 ft L
Mfr # 95U-4-062-TBL-0500
Zoro # G606438693
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Color Blue
- Burst Pressure 750 psi
- Application Air, Water
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-4-062-TBL-0500
- Zoro # G606438693
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Inside Diameter | 1/8 in |
Tubing Length | 500 ft |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Handle, For Delta (46-0079)
- AMERICAN STANDARD DUAL CNTROL VALVE BRASS (994053-0070A/H)
- PARKER 1/4" x 1/8" A-LOK Brass Reducing Union (4RU2-B)
- ZURN Repair Kit, For 2VEH8, 2VEJ1 (PERK6000-RK)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0250062-NT-50)
- PARKER Tubing, Natural, Overall 100 ft L (95U-2-031-0100)
- PARKER Tubing, 7/16 in ID, PFA, Natural, 50 ft. (104-0500031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- PARKER Tubing, Natural, Overall 100 ft L (95UM-10X1.75-0100)
- PARKER Tubing, Black, 500 ft. L, 3/8" Outside Dia. (95FR-6-BLK-0500)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Yellow (PU08MAY)
- Parker Polyurethane Tubing