Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 500 ft L
Mfr # 95U-2-031-BLU-0500
Zoro # G506438618
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Material Polyurethane
- Burst Pressure 750 psi
- Color Blue
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-2-031-BLU-0500
- Zoro # G506438618
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Tubing Length | 500 ft |
Inside Diameter | 1/16 in |
Overall Length | 100 ft |
Outside Diameter | 1/8 in |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Flow Rate (GPM): 1.2 (L-6161)
- JONES STEPHENS Polished Brass Two-Hole Trip Lever Trim Only (B5114PB)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20S)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size (22UL09)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- PARKER Tubing, 3/8 in ID, PFA, Natural, 50 ft. (104-0500062-NT-50)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0250062-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- PARKER Tubing, Yellow, Overall 100 ft L (95U-2-031-YEL-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-090-BLU-0100)
- PARKER Tubing, Blue, 250 ft. L, 3/8" Outside Dia. (95FR-6-BLU-0250)
- Parker Tubing