Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 50 ft L
Mfr # 95U-8-062-TBL-050
Zoro # G611219881
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Color Blue
- Application Air, Water
- Material Polyurethane
- Burst Pressure 510 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-8-062-TBL-050
- Zoro # G611219881
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 5/16 in |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV961912 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8129)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on Both Ends 1-1/4 NPT 4-1/2 Long (4882K236)
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-1041)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- PARKER Tubing, 5/16 in ID, PFA, Natural, 50 ft. (104-0375031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- PARKER Tubing, Black, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLK-0500)
- PARKER Tubing, Black, 250 ft. L, 1/2" Outside Dia. (95FR-8-BLK-0250)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Navy Blue (PU12ANB)
- Parker Tubing