Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 50 ft L
Mfr # 95U-4-062-BLU-050
Zoro # G911219956
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Burst Pressure 750 psi
- Material Polyurethane
- Color Blue
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-4-062-BLU-050
- Zoro # G911219956
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE112)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 3/4 in Pipe Size (837-131)
- OATEY 5 " ABS General Purpose Drain (43582)
- ZORO SELECT 2-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ06)
- PARKER Tubing, 1/16" Inside Dia., 50 ft. Tube L (103-0125031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- PARKER Tubing, 1/4" Outside Dia., 50 ft. Tube L (105-0250047-NT-50)
- PARKER Tubing, Red, Overall 100 ft L (95U-4-062-RED-0100)
- PARKER Tubing, 1" Outside Dia., 50 ft. Tube L (105-1000062-NT-50)
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- ZORO SELECT Braided Tubing, 5/8 IDx7/8"OD, 100ft (809HY8)
- Parker Polyurethane Tubing