Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 250 ft L
Mfr # 95U-8-090-BLU-0250
Zoro # G706438630
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Material Polyurethane
- Burst Pressure 510 psi
- Application Air, Water
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-8-090-BLU-0250
- Zoro # G706438630
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 5/16 in |
Overall Length | 100 ft |
Outside Diameter | 1/2 in |
Tubing Length | 250 ft |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1" (T-412G)
- INFINITY DRAIN 5"x5" LT5 Tile Drain Strainer-2" Throat Satin SS (LT5_2_SS)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-050)
- DELTA Robe Hook, 73835-SS (73835-SS)
- PARKER Tubing, 1/2" Outside Dia., 50 ft. Tube L (105-0500062-NT-50)
- PARKER Tubing, Natural, Overall 100 ft L (95UM-10X1.75-0100)
- PARKER Tubing, Black, Overall 50 ft L (95U-6-062-BLK-050)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-090-BLU-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-2-031-BLU-0100)
- PARKER Tubing, Black, Overall 100 ft L (95U-4-062-BLK-0100)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- Parker Polyurethane Tubing