Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 100 ft L
Mfr # 95UM-6X1-BLU-0100
Zoro # G406438985
original price:
$73.99
5% off
new price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Burst Pressure 510 psi
- Application Air, Water
- Material Polyurethane
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UM-6X1-BLU-0100
- Zoro # G406438985
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 6 mm |
Tubing Length | 100 ft |
Inside Diameter | 4 mm |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Stainless Steel, Square, Top (LC-FS06SS)
- ZORO SELECT 1-1/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG13)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VME8)
- LK PACKAGING SS 48"x27-1/2"x14" Floor Sink (WNSF83454)
- PARKER Tubing, 3/8 in ID, PFA, Natural, 50 ft. (104-0500062-NT-50)
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-090-BLU-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- PARKER Tubing, 5/8" Inside Dia., 50 ft. Tube L (103-0688031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- Parker Polyurethane Tubing