Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 100 ft L
Mfr # 95UM-4X.75-BLU-0100
Zoro # G006439023
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.75 mm
- Application Air, Water
- Color Blue
- Burst Pressure 570 psi
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UM-4X.75-BLU-0100
- Zoro # G006439023
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 4 mm |
Tubing Length | 100 ft |
Overall Length | 100 ft |
Inside Diameter | 2.5 mm |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory With Clean Out, J-Bend (1PNK6)
- LEGEND VALVE 1 S.S. EXTRA LONG MALE ADAPTER (312-025SS)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220822)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0250062-NT-50)
- PARKER Tubing, Natural, Overall 100 ft L (95U-6-062-0100)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- PARKER Tubing, Green, 250 ft. L, 3/8" Outside Dia. (95FR-6-GRN-0250)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Navy Blue (PU14ANB)
- Parker Tubing