Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 100 ft L
Mfr # 95UM-10X1.75-BLU-0100
Zoro # G006439009
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1.75 mm
- Material Polyurethane
- Color Blue
- Application Air, Water
- Burst Pressure 510 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 95UM-10X1.75-BLU-0100
- Zoro # G006439009
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Tubing Length | 100 ft |
Outside Diameter | 10 mm |
Inside Diameter | 6.5 mm |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 6.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 10 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps flange aluminum (K0479.515)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF220FP)
- LEGEND VALVE 2-1/2" T-311 CAST IRON CHECK (116-202)
- WATTS 1/2" Threaded Dual Check Valve (LF7RU2-2)
- PARKER Tubing, 3/8 in ID, PFA, Natural, 50 ft. (104-0500062-NT-50)
- PARKER Tubing, 1" Outside Dia., 50 ft. Tube L (105-1000062-NT-50)
- PARKER Tubing, Green, 250 ft. L, 3/8" Outside Dia. (95FR-6-GRN-0250)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- PARKER Tubing, 1/4" Outside Dia., 50 ft. Tube L (105-0250047-NT-50)
- PARKER Tubing, 1/4 in ID, PFA, Natural, 50 ft. (104-0375062-NT-50)
- PROFESSIONAL PLASTICS Natural PFA Tubing, 0.375 ID X .500 OD X 50 FT [Each] (TPFANA.375X.500X50FT-SG)
- Parker Tubing