Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 100 ft L
Mfr # 95U-8-090-TBL-0100
Zoro # G906438690
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Burst Pressure 510 psi
- Material Polyurethane
- Color Blue
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-8-090-TBL-0100
- Zoro # G906438690
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Tubing Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 5/16 in |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Long Sweep Elbow, Hub, 4 in Pipe Size (1WJZ5)
- AMERICAN STANDARD 1.0 gpf, Urinal Automatic Flush Valve, 1 in IPS Inlet (6062601.002)
- KINGSTON BRASS 17" Rain Drop Shower Arm, Antique Brass (K117A3)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/4 in Pipe Size (8215C063CSA)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (103-0500031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-6X1-BLU-0100)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-8X1.5-BLU-0100)
- PARKER Tubing, 3/4" Outside Dia., 50 ft. Tube L (105-0750062-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Navy Blue (PU12ANB)
- Parker Tubing