Shop All Polyurethane Tubing
Parker
Tubing, Blue, Overall 100 ft L
Mfr # 95U-6-062-BLU-0100
Zoro # G006438699
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Application Air, Water
- Burst Pressure 510 psi
- Color Blue
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-6-062-BLU-0100
- Zoro # G006438699
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Tubing Length | 100 ft |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower (164928)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 1" NPT Female (ZUSA-PF-6)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3703001.020)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 1 Phase (EX190TC ML)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- PARKER Tubing, 1" Outside Dia., 50 ft. Tube L (105-1000062-NT-50)
- PARKER Tubing, Black, Overall 500 ft L (95UM-8X1.5-BLK-0500)
- PARKER Tubing, 5/32 in ID, PFA, Natural, 50 ft. (104-0250047-NT-50)
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- PARKER Tubing, Green, 250 ft. L, 1/2" Outside Dia. (95FR-8-GRN-0250)
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 260mm (2MPS-06M-05-01)
- Parker Polyurethane Tubing