Shop All Polyurethane Tubing
Parker
Tubing, Blue, 500 ft. L, 3/8" Outside Dia.
Mfr # 95FR-6-BLU-0500
Zoro # G9659729
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 95
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 95FR-6-BLU-0500
- Zoro # G9659729
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 500 ft |
Overall Length | 500 ft |
Bend Radius | 1 in |
Outside Diameter Tolerance | +/-0.008 in |
Outside Diameter | 3/8 in |
Tubing Length | 500 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Water, Color Blue, Hardness Shore A 95, Inside Diameter 1/4 in, Jacket Color Blue, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 230 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 10" T-550 RETRO CARTRIDGE (108-910AR)
- WHEDON Shower Arm Adptr Gerber (GER1C)
- SLOAN 1.6 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116 1.6)
- HYDROSCIENTIFIC HYDRONIX NSF SEDIMENT FILTER 4.5 X 9 7/8, 5M, 12PK (SDC-45-1005-C40)
- PARKER Tubing, Red, Overall 100 ft L (95U-4-062-RED-0100)
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-6X1-BLU-0100)
- PARKER Tubing, 1/16" Inside Dia., 50 ft. Tube L (103-0125031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- HYDROMAXX 5/8" IDx3/4" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT058100)
- Parker Polyurethane Tubing