Shop All Polypropylene Tubing
Parker
Tubing, Black, Overall 500 ft L
Mfr # PPB-64-0500
Zoro # G406439050
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Color Black
- Hardness Rockwell R 77
- Standards FDA
- Bend Radius 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PPB-64-0500
- Zoro # G406439050
- Country of Origin United States
- Category Polypropylene Tubing
Dimensions
Bend Radius | 1 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 500 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color Black, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Reverse Osmosis Replacement Membrane (FQROMF)
- ROHL San Julio Filter Faucet In Tuscan Brass (A1635XMTCB-2)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310088208)
- PARKER Tubing, White, Overall 500 ft L (PP-64-0500)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- PARKER Tubing, White, Overall 500 ft L (PP-43-0500)
- PARKER Tubing, Black, Overall 50 ft L (PPB-86-050)
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- PARKER Tubing, Black, Overall 250 ft L (PPB-86-0250)
- PROFESSIONAL PLASTICS Natural Polypropylene Tube, 0.375 ID X .500 OD X 100 FT [Each] (TPRONA.375X.500X100FT)
- Parker Polypropylene Tubing