Shop All Polyethylene Tubing
Parker
Tubing, Black, Overall 500 ft L
Mfr # EB-86-0500-NSF
Zoro # G306439044
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Burst Pressure 360 psi
- Tubing Reinforcement Not Reinforced
- For Environment Chemical
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EB-86-0500-NSF
- Zoro # G306439044
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Diameter | 3/8 in |
Bend Radius | 2 1/2 in |
Outside Diameter | 1/2 in |
Overall Length | 500 ft |
Description
Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 6.2 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPP (ZUSA-PF-8000)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-50)
- TOTO Bolt Cap And Nut For 01 Cotton (THU044#01)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Op, 2" Male (DSS-8000-FS)
- PARKER Tubing, Black, Overall 500 ft L (PEFR-4-0500)
- PARKER Tubing, Natural, Overall 100 ft L (E-10X1.5-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-108-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-64-0100)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500)
- PARKER Tubing, Purple, Overall 500 ft L (E-64-P-0500)
- ENDOT INDUSTRIES 1x100 160 PSI Poly Pipe (PBJ10041010002)
- Parker Polyethylene Tubing