Shop All Polyethylene Tubing
Parker
Tubing, Black, Overall 500 ft L
Mfr # EB-43-0500
Zoro # G006439016
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Flow Application Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
- Fitting Compatibility Compression, Push-to-Connect
- System of Measurement Inch
- Coil Weight 5.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EB-43-0500
- Zoro # G006439016
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Diameter | 5/32 in |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Overall Length | 500 ft |
Description
Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 8.3 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.04 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever For St743S Pvd Polished Brass (THU068#PB)
- TEMPLETON Dalton Round Toilet Seat; Honey Oak Finish (TE1901)
- NIBCO 2 in. x 2 in. x 1 in. CPVC CTS Socket x Socket x Socket Reducing Tee Fitting (I4711R221)
- ZURN Flush Tube Vacuum Breaker, For 2VEH8 (P6000-30-A-AA-CP)
- PARKER Tubing, Natural, Overall 500 ft L (E-86-0500)
- PARKER Tubing, Black, Overall 500 ft L (EB-86-0500)
- PARKER Tubing, Black, Overall 100 ft L (EB-43-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-108-0100)
- PARKER Tubing, Natural, Overall 1000 ft L (E-43-1000)
- PARKER Tubing, Black, Overall 100 ft L (EB-64-0100)
- LEGEND VALVE 1/2" PERT 100 FT COIL BLUE (500-12-100B)
- Parker Polyethylene Tubing