Shop All Polyethylene Tubing
Parker
Tubing, Black, Overall 500 ft L
Mfr # EB-43-0500-NSF
Zoro # G306438993
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Resistance Properties Crack Resistant
- Minimum Operating Temperature -80 Degrees F
- Flow Application Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EB-43-0500-NSF
- Zoro # G306438993
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Bend Radius | 1 in |
Inside Diameter | 5/32 in |
Outside Diameter | 1/4 in |
Overall Length | 500 ft |
Description
Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 8.3 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 60 ft Length, Type K (KS12060)
- BLACK SWAN Urinal Felt Wax Ring (04730)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G087E)
- PARKER Tubing, Black, Overall 100 ft L (EB-86-0100)
- PARKER Tubing, Natural, Overall 100 ft L (E-64-0100)
- PARKER Tubing, Black, Overall 500 ft L (EB-86-0500)
- PARKER Tubing, Blue, Overall 100 ft L (E-43-B-0100)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500-NSF)
- PARKER Tubing, Black, Overall 500 ft L (EB-43-0500)
- LEGEND VALVE 1" PERT TUBE 500 FT COIL BLUE (500-10-500B)
- Parker Polyethylene Tubing