Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 500 ft L
Mfr # 95UM-6X1-BLK-0500
Zoro # G306439037
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Color Black
- Burst Pressure 510 psi
- Application Air, Water
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UM-6X1-BLK-0500
- Zoro # G306439037
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Tubing Length | 500 ft |
Overall Length | 100 ft |
Outside Diameter | 6 mm |
Inside Diameter | 4 mm |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 1/2" to 3/8" (PW1/2-3/8)
- B & K Nibco 1 in. FTG X 1 in. D Press Copper 90 Degree Elbow 1 pk (9059205PCU)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-06ELH)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND6)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- PARKER Tubing, 5/16 in ID, PFA, Natural, 50 ft. (104-0375031-NT-50)
- PARKER Tubing, Green, 250 ft. L, 1/2" Outside Dia. (95FR-8-GRN-0250)
- PARKER Tubing, 5/32 in ID, PFA, Natural, 50 ft. (104-0250047-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95U-4-062-BLK-0100)
- PARKER Tubing, White, 250 ft. L, 1/2" Outside Dia. (95FR-8-WHT-0250)
- TYGON Tubing, Tygothane(R), 7/8 In OD, 100 Ft (AEM02046)
- Parker Polyurethane Tubing