Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 500 ft L
Mfr # 95UM-4X.75-BLK-0500
Zoro # G406439043
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.75 mm
- Material Polyurethane
- Burst Pressure 570 psi
- Application Air, Water
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 95UM-4X.75-BLK-0500
- Zoro # G406439043
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 2.5 mm |
Overall Length | 100 ft |
Outside Diameter | 4 mm |
Tubing Length | 500 ft |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, Socket, 304 SS (ZUSA-VLV-2)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ-BAT)
- KINGDOM 1-1/2 304 Stainless Steel 90 Degree Elbow, FNPT (K401-24)
- ZORO SELECT 1-1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH12)
- PARKER Tubing, Black, Overall 50 ft L (95U-6-062-BLK-050)
- PARKER Tubing, Black, Overall 100 ft L (95U-8-062-BLK-0100)
- PARKER Tubing, 1/2" Outside Dia., 50 ft. Tube L (105-0500062-NT-50)
- PARKER Tubing, Yellow, Overall 100 ft L (95U-2-031-YEL-0100)
- PARKER Tubing, Natural, Overall 100 ft L (95U-2-031-0100)
- PARKER Tubing, Black, Overall 100 ft L (95UM-10X1.75-BLK-0100)
- PARKER Tubing, Green, 250 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0250)
- Parker Polyurethane Tubing