Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 500 ft L
Mfr # 95U-6-062-BLK-0500
Zoro # G506438670
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Material Polyurethane
- Application Air, Water
- Burst Pressure 510 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-6-062-BLK-0500
- Zoro # G506438670
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 1/4 in |
Tubing Length | 500 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1" (4321002060)
- SPEAKMAN Split Ring, Rubber, Plastic (RPG45-0053)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3"" (PVC006001200)
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- PARKER Tubing, 5/32 in ID, PFA, Natural, 50 ft. (104-0250047-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- PARKER Tubing, 3/32" Inside Dia., 50 ft. Tube L (103-0156031-NT-50)
- PARKER Tubing, Natural, Overall 500 ft L (95U-4-062-0500)
- PARKER Tubing, Green, Overall 25 ft L (95U-2-031-GRN-025)
- HYDROMAXX 3/8" IDx1/2" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT038050)
- Parker Polyurethane Tubing