Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 500 ft L
Mfr # 95U-2.5-031-BLK-0500
Zoro # G406438633
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Burst Pressure 510 psi
- Application Air, Water
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-2.5-031-BLK-0500
- Zoro # G406438633
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 3/32 in |
Outside Diameter | 5/32 in |
Overall Length | 100 ft |
Tubing Length | 500 ft |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2184)
- DELTA Lahara Single Handle Bathroom Faucet (538-MPU-DST)
- SMITH-COOPER Y-Strainer, 1/2", 316, Thrd 800 (4373002280)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSTFR-000)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0250062-NT-50)
- PARKER Tubing, Black, Overall 25 ft L (95UM-8X1.5-BLK-025)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- PARKER Tubing, Blue, 250 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0250)
- PARKER Tubing, Black, Overall 500 ft L (95U-4-062-BLK-0500)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Red (PU14AR)
- Parker Polyurethane Tubing