Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 500 ft L
Mfr # 95U-2-031-BLK-0500
Zoro # G306438641
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Application Air, Water
- Burst Pressure 750 psi
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-2-031-BLK-0500
- Zoro # G306438641
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Overall Length | 100 ft |
Tubing Length | 500 ft |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET Relay Module, Polyproplyene (3-9900.393)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/4In (1022-0012)
- ZORO SELECT 1/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (461-020)
- KOHLER 855-0, 66" L, 36" W, Cast Iron (855-0)
- PARKER Tubing, Black, Overall 100 ft L (95U-6-062-BLK-0100)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0250062-NT-50)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0438031-NT-50)
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-8X1.5-BLU-0100)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (103-0250031-NT-50)
- Parker Polyurethane Tubing