Shop All Polypropylene Tubing
Parker
Tubing, Black, Overall 50 ft L
Mfr # PPB-86-050
Zoro # G911220228
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Bend Radius 2 1/2 in
- Standards FDA
- Color Black
- Material PP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PPB-86-050
- Zoro # G911220228
- Country of Origin United States
- Category Polypropylene Tubing
Dimensions
Bend Radius | 2 1/2 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color Black, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 225 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/4"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK114050)
- GRUVLOK Clamp-T, W/ Threaded Branch, Ductile Iron (0390171072)
- LEGEND VALVE 1/2" X 9" CHROME NIPPLE NL (311-073CNL)
- ZORO SELECT Spud Gasket For Toilet (22UR75)
- PARKER Tubing, Black, Overall 250 ft L (PPB-86-0250)
- PARKER Tubing, White, Overall 500 ft L (PP-43-0500)
- PARKER Tubing, Black, Overall 500 ft L (PPB-64-0500)
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- PARKER Tubing, White, Overall 500 ft L (PP-64-0500)
- UNIVERSAL 300061BGTV1 TWISTED POLYP 3/8 IN X 50 FT YL (300061)
- Parker Tubing