Shop All Polypropylene Tubing
Parker
Tubing, Black, Overall 50 ft L
Mfr # PPB-64-050
Zoro # G411220209
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Material PP
- Standards FDA
- Color Black
- Bend Radius 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PPB-64-050
- Zoro # G411220209
- Country of Origin United States
- Category Polypropylene Tubing
Dimensions
Bend Radius | 1 1/4 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color Black, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel (RP72568PN)
- COMPONENT HARDWARE Single Pantry Faucet with 360° rotation 4" (102mm) Swivel Spout and Cross Handle (KL18-3170)
- PARKER 3/8" CPI 316 SS Union Elbow (6-6 EBZ-SS)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743NOF-PC)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- PARKER Tubing, Black, Overall 250 ft L (PPB-86-0250)
- PARKER Tubing, White, Overall 500 ft L (PP-64-0500)
- PARKER Tubing, Black, Overall 50 ft L (PPB-86-050)
- PARKER Tubing, White, Overall 500 ft L (PP-43-0500)
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- PARFLEX Polyethylene Tubing E-64-0100 100 ft. (E-64-0100)
- Parker Tubing