Shop All Polypropylene Tubing
Parker
Tubing, Black, Overall 50 ft L
Mfr # PPB-108-050
Zoro # G111219879
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Bend Radius 4 in
- Color Black
- Hardness Rockwell R 77
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PPB-108-050
- Zoro # G111219879
- Country of Origin United States
- Category Polypropylene Tubing
Dimensions
Bend Radius | 4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color Black, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 175 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 1/2" Compression x FNPT SS Female Connector (8-4 GBU-SS)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/2" Pipe Size (213P-8)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (G050SHXJ240)
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- PARKER Tubing, Black, Overall 250 ft L (PPB-86-0250)
- PARKER Tubing, White, Overall 500 ft L (PP-43-0500)
- PARKER Tubing, Black, Overall 50 ft L (PPB-86-050)
- PARKER Tubing, Black, Overall 500 ft L (PPB-64-0500)
- PARFLEX Polyethylene Tubing EB-64-0500 500 ft. (EB-64-0500)
- Parker Tubing