Shop All Nylon Tubing
Parker
Tubing, Black, Overall 50 ft L
Mfr # NB-8-062-050
Zoro # G511220055
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Burst Pressure 1,000 psi
- Material Nylon
- Color Black
- Jacket Color No Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # NB-8-062-050
- Zoro # G511220055
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Outside Diameter | 1/2 in |
Bend Radius | 1 1/4 in |
Inside Diameter | 3/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Waste Arm, White Drain, Slip Connection (35389)
- KISSLER Angle Stop Valve, Brass, FIP, 1/2 in. (88-9360)
- AMERICAN STANDARD Shower Head, NPSM Type, 2.50 gpm, 9-1/2" H (1660767.002)
- ZORO SELECT 3/4" FNPT Galvanized Union (5P959)
- PARKER Tubing, Nylon, 3/16" OD, Black, 500 Ft (NBR-3-024-0250)
- PARKER Tubing, Natural, Overall 100 ft L (NN-6-050-0100)
- PARKER Tubing, Natural, Overall 100 ft L (NN4X.65)
- PARKER Tubing, Nylon, 1/2" OD, Black, 50 Ft (NBR-8-062-0050)
- PARKER Tubing, Natural, Overall 100 ft L (NN8X1)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- PARKER Tubing, Nylon, 1/4" OD, Black, 250 Ft (NBR-4-035)
- Parker Nylon Tubing