Shop All Nylon Tubing
Parker
Tubing, Black, Overall 50 ft L
Mfr # NB-4-062-050
Zoro # G111220059
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Material Nylon
- Color Black
- Burst Pressure 2,000 psi
- Maximum Operating Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NB-4-062-050
- Zoro # G111220059
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 1/8 in |
Overall Length | 50 ft |
Outside Diameter | 1/4 in |
Bend Radius | 1/2 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Water Onyx Black Porcelain Toothbrush & Tumbler Holder Dish, Black (BATD9116BK)
- MOEN 16" L, Exposed Screw, Exposed Screw 16" Hand Grip Bright Chrom, Bright Chrome (R2260)
- B & K Hanger Tape Plastic 3/4X50 (P20-500HC)
- KOHLER Assembly, Cover (1068525-SN)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 500 Ft (NNR-3-024-0250)
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-040-0100)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 50 Ft (NNR-5-040-0050)
- PARKER Tubing, Nylon, 1/8" OD, Black, 250 ft. (NBR-2-017-0250)
- PARKER Tubing, Nylon, 1/2" OD, Natural, 250 Ft (NNR-8-062)
- PARKER Tubing, Natural, Overall 100 ft L (NN16X1.5)
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 500', Red (N38CR)
- Parker Nylon Tubing