Shop All Nylon Tubing
Parker
Tubing, Black, Overall 50 ft L
Mfr # NB-3-025-050
Zoro # G011220043
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.025 in
- Color Black
- Material Nylon
- Burst Pressure 1,000 psi
- Reinforcement Not Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NB-3-025-050
- Zoro # G011220043
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Outside Diameter | 3/16 in |
Bend Radius | 63/100 in |
Inside Diameter | 1/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/16 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 6 Gallon Mini-Tank Electric Water Heater (PROE6 1 RH MT)
- KOHLER Urinal Spud Assy (1212716)
- TECHNIFIT Fitting, PTC, Swivel Male "Y", 6mm x 1/4" Male BSPT (R) (PWT06-02)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3210)
- PARKER Tubing, Nylon, 3/16" OD, Black, 500 Ft (NBR-3-024-0250)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 250 Ft (NNR-6-048)
- PARKER Tubing, Nylon, 1/2" OD, Natural, 50 Ft (NNR-8-062-0050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-035)
- PARKER Tubing, Blue, Overall 250 ft L (N-4-040-BLU)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- ZORO SELECT Nylon Tubing for Air, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-584)
- Parker Tubing