Shop All Polyethylene Tubing
Parker
Tubing, Black, Overall 50 ft L
Mfr # EB-64-050
Zoro # G611220214
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Flexibility Flexible
- For Location Indoor, Outdoor
- Minimum Operating Temperature -80 Degrees F
- Overall Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EB-64-050
- Zoro # G611220214
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 3/8 in |
Bend Radius | 1 1/4 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 8.6 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.062 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001300-GR)
- MUTUAL INDUSTRIES Straw/Coconut Blanket 8’ X 112.5’ (17684-112)
- BEMIS TLT SEAT RND SOFT WHT (15EC 000)
- ZORO SELECT 1/2" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADD2)
- PARKER Tubing, Natural, Overall 100 ft L (E-6X1-0100)
- PARKER Tubing, Black, Overall 500 ft L (EB-43-0500)
- PARKER Tubing, Black, Overall 100 ft L (EB-10X1.5-0100)
- PARKER Tubing, Blue, Overall 100 ft L (E-43-B-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-8X1-0100)
- PARKER Tubing, Natural, Overall 100 ft L (E-43-0100)
- HYDROMAXX 2"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS200100)
- Parker Polyethylene Tubing