Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 50 ft L
Mfr # 95U-8-062-BLK-050
Zoro # G411219937
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Application Air, Water
- Material Polyurethane
- Color Black
- Burst Pressure 510 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 95U-8-062-BLK-050
- Zoro # G411219937
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 1/2 in |
Inside Diameter | 5/16 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" COPPER DRAIN COUPLING (302-262)
- DIXON Cam and Groove, Iron Coupler x FNPT, 4" (400-D-MI)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-10M-4G)
- KOHLER Revel(R) Pivot Shower Door, 70"H X 27-5/16 - 31-1/8"W, With 1/4" Thick Crystal Clear Glass (707500-L-SHP)
- PARKER Tubing, Green, Overall 25 ft L (95U-2-031-GRN-025)
- PARKER Tubing, Natural, Overall 100 ft L (95UM-10X1.75-0100)
- PARKER Tubing, 5/8" Inside Dia., 50 ft. Tube L (103-0750062-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- PARKER Tubing, 1" Outside Dia., 50 ft. Tube L (105-1000062-NT-50)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- ZORO SELECT Tubing, 6.5 mmx10mm OD, 100 Ft, Clear Blue (1PBT1)
- Parker Tubing