Shop All Polyethylene Tubing
Parker
Tubing, Black, Overall 250 ft L
Mfr # PEFR-8-0250
Zoro # G506439042
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Overall Length 500 ft
- Inside Diameter 3/8 in
- Resistance Properties Crack Resistant, Flame Resistant
- Coil Weight 10.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PEFR-8-0250
- Zoro # G506439042
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Overall Length | 500 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Bend Radius | 1 3/4 in |
Description
Tubing, Application Air, Pneumatic, Color Black, Hardness Shore D 45, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 55 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Flame Resistant, Reinforcement Not Reinforced, Standards ASTM D-1693, UL 94 V-2, Wall Thickness 0.062 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal Lever Handle Kit, 13/14 Series (H797PN)
- JONES STEPHENS Backwater Valve, PVC, 4" (B04400)
- ZURN Wall Mount, 3 Hole, Sensor, White, Lavatory Sink (Z5354.664.1.07.00.0)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3192)
- PARKER Tubing, Blue, Overall 100 ft L (E-43-B-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-43-0100)
- PARKER Tubing, Purple, Overall 500 ft L (E-64-P-0500)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500)
- PARKER Tubing, Black, Overall 500 ft L (EB-86-0500)
- PARKER Tubing, Black, Overall 100 ft L (EB-10X1.5-0100)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.375 ID X .500 OD X 100 FT [Each] (THDPENA.375X.500X100FT)
- Parker Tubing