Shop All Nylon Tubing
Parker
Tubing, Black, Overall 250 ft L
Mfr # NB-6-050
Zoro # G706439118
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.05 in
- Material Nylon
- Color Black
- Burst Pressure 1,000 psi
- Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NB-6-050
- Zoro # G706439118
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 250 ft |
Bend Radius | 1 13/100 in |
Inside Diameter | 9/32 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD114)
- ZURN Guide Assembly, Use w/Diaphragm Kit (P6000-EG)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1004)
- LEGEND VALVE 1/2" T-575 DIELECTRIC NIPPLE (301-502)
- PARKER Tubing, Natural, Overall 100 ft L (NN4X.65)
- PARKER Nylon Tubing, Blue, 9/32 in Inside Dia. (N-6-050-BLU-0100)
- PARKER Tubing, Natural, Overall 100 ft L (NN16X1.5)
- PARKER Tubing, Nylon, 3/8" OD, Black, 50 Ft (NBR-6-048-0050)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 50 Ft (NNR-4-035-0050)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Natural (N12ANA)
- Parker Nylon Tubing