Shop All Nylon Tubing
Parker
Tubing, Black, Overall 250 ft L
Mfr # NB-4-062
Zoro # G606439072
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Burst Pressure 2,000 psi
- Color Black
- Material Nylon
- Tubing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # NB-4-062
- Zoro # G606439072
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Overall Length | 250 ft |
Bend Radius | 1/2 in |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Lrg Cross Hdl Br Ntd Cr (940-975A)
- B & K FLANGE FLOOR 1-1/2"" GALV (511-607BG)
- DANCO Ballcock Shank Nut Brass (40694B)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 50 Ft (NNR-3-024-0050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2-031)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 500 Ft (NNR-3-024-0250)
- PARKER Tubing, Natural, Overall 100 ft L (NN8X1)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 50 Ft (NNR-4-035-0050)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2.5-025)
- DIXON Tubing, 3/8 in ID x 1/2 in OD x 100 ft L, 1/16 in Thick Wall, Nylon, Domestic (16375)
- Parker Nylon Tubing