Shop All Nylon Tubing
Parker
Tubing, Black, Overall 250 ft L
Mfr # NB-2-016
Zoro # G906439093
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.016 in
- Burst Pressure 2,000 psi
- Material Nylon
- Color Black
- Weight per Foot 0.003 lb/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NB-2-016
- Zoro # G906439093
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Overall Length | 250 ft |
Inside Diameter | 3/32 in |
Outside Diameter | 1/8 in |
Bend Radius | 1/4 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" Barb Brass Male Connector (28-8-4)
- DELTA Trillian Universal Tank Lever (74360-SS)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087002)
- KOHLER Purist Primary Swing Spout, W/Spray (7508-AF)
- PARKER Tubing, Natural, Overall 100 ft L (NN6X1)
- PARKER Tubing, Nylon, 1/8" OD, Black, 250 ft. (NBR-2-017-0250)
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-040)
- PARKER Tubing, Natural, Overall 100 ft L (NN8X1)
- PARKER Tubing, Nylon, 1/4" OD, Black, 250 Ft (NBR-4-035)
- PARKER Tubing, Nylon, 3/8" OD, Black, 250 Ft (NBR-6-048)
- Parker Tubing