Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 250 ft L
Mfr # 95U-8-062-BLK-0250
Zoro # G606438655
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Application Air, Water
- Color Black
- Burst Pressure 330 psi
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-8-062-BLK-0250
- Zoro # G606438655
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 3/8 in |
Tubing Length | 250 ft |
Outside Diameter | 1/2 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 110 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB07)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330015801)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 24in.L (20PL-CA11-0240-11D-38D)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, FPT x FPT (BFA1012TES)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (103-0250031-NT-50)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- PARKER Tubing, Natural, Overall 100 ft L (95UM-10X1.75-0100)
- PARKER Tubing, 3/4" Outside Dia., 50 ft. Tube L (105-0750062-NT-50)
- PARKER Tubing, Black, Overall 50 ft L (95U-6-062-BLK-050)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- ZORO SELECT FEP Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-929)
- Parker Polyurethane Tubing