Shop All Nylon Tubing
Parker
Tubing, Black, Overall 25 ft L
Mfr # NB-8-062-025
Zoro # G811220045
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Material Nylon
- Burst Pressure 1,000 psi
- Color Black
- Resistance Properties Abrasion Resistant, Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NB-8-062-025
- Zoro # G811220045
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Overall Length | 25 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Bend Radius | 1 1/4 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - Low Sp (7353.841.002)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- MOEN Shower Escutcheon - (178755)
- LEGEND VALVE 1/2" X 7" 304 SS NIPPLE (304-071)
- PARKER Tubing, Natural, Overall 100 ft L (NN14X1.5)
- PARKER Tubing, Natural, Overall 100 ft L (NN16X1.5)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 250 Ft (NNR-6-048)
- PARKER Tubing, Black, Overall 100 ft L (NB-8-062-0100)
- PARKER Tubing, Nylon, 3/8" OD, Black, 50 Ft (NBR-6-048-0050)
- PARKER Tubing, Nylon, 3/16" OD, Black, 50 Ft (NBR-3-024-0050)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Green, 100 Ft (2VDX6)
- Parker Tubing