Shop All Nylon Tubing
Parker
Tubing, Black, Overall 25 ft L
Mfr # NB-4-040-025
Zoro # G311219976
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Material Nylon
- Burst Pressure 1,250 psi
- Color Black
- For Environment Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NB-4-040-025
- Zoro # G311219976
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Bend Radius | 22/25 in |
Outside Diameter | 1/4 in |
Overall Length | 25 ft |
Inside Diameter | 5/32 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Reveal Quiet-Close With Grip-Tigh (4009-0)
- SPRINGER PARTS W61/81 Actuator U-Cup Seal 5541563; Replaces Waukesha Cherry-Burrell Part# 57-15 (57-15SP)
- BELIMO 1 1/2 in. 2WayVlv 29cv S.S. Trim (B239)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW324HDF)
- PARKER Tubing, Natural, Overall 100 ft L (NN14X1.5)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- PARKER Tubing, Natural, Overall 100 ft L (NN6X1)
- PARKER Tubing, Nylon, 1/2" OD, Black, 50 Ft (NBR-8-062-0050)
- PARKER Tubing, Natural, Overall 100 ft L (NN18X1.5)
- NYLOCHEM Nylochem Nylon 12 Tubing, 6mm x 100m, Black (N06MFBK)
- Parker Tubing