Shop All Nylon Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # NB4X.65
Zoro # G806439148
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.65 mm
- Material Nylon
- Burst Pressure 1,200 psi
- Color Black
- For Environment Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NB4X.65
- Zoro # G806439148
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 2.7 mm |
Overall Length | 100 ft |
Outside Diameter | 4 mm |
Bend Radius | 11/20 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 2.7 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 4 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEC O-Ring Watr Filtr 151121 (OR-38)
- SPRINGER PARTS Split Bearing 1.682" TFM1700; Replaces Waukesha Cherry-Burrell Part# 102000 (102000SP)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Lt Gry Light Gray Granite (EZSTL8LC)
- DIXON 4" Threaded Cast Iron Foot Valve (DFVS40)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-062)
- PARKER Tubing, Natural, Overall 50 ft L (NN12X1-050)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-040)
- PARKER Tubing, Nylon, 1/2" OD, Black, 250 Ft (NBR-8-062)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 100 Ft (2VDP4)
- Parker Tubing