Shop All Nylon Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # NB-8-062-0100
Zoro # G006439108
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Burst Pressure 1,000 psi
- Material Nylon
- Color Black
- Maximum Operating Pressure 250 psi @ 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NB-8-062-0100
- Zoro # G006439108
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Overall Length | 100 ft |
Bend Radius | 1 1/4 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Reduced Pressure Zone Assembly, 1/2in (1/2 LF009-QT-PRESS)
- ZORO SELECT 1-1/2" FNPT Chrome Brass Ball Valve Inline (107-827-CP)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10588-CP)
- KOHLER Hydrorail-S Shower Column Kit With Artifacts, 1.75 Gpm (76472-G-BN)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 50 Ft (NNR-3-024-0050)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-040)
- PARKER Tubing, Blue, Overall 250 ft L (N-4-040-BLU)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-035)
- PARKER Tubing, Nylon, 1/2" OD, Black, 250 Ft (NBR-8-062)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Black, 250 Ft (2VDT1)
- Parker Nylon Tubing