Shop All Nylon Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # NB-4-040-0100
Zoro # G606439119
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Color Black
- Material Nylon
- Burst Pressure 1,250 psi
- For Fluid Type Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # NB-4-040-0100
- Zoro # G606439119
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 5/32 in |
Overall Length | 100 ft |
Bend Radius | 22/25 in |
Outside Diameter | 1/4 in |
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Screen, 1/2 In, 304 SS (20H633)
- FLUIDMASTER Tank Lever, Brushed Nickel, Universal Fit (642G)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-050)
- PARKER Tubing, Green, Overall 50 ft L (N-4-040-GRN-050)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 250 Ft (NNR-6-048)
- PARKER Tubing, Natural, Overall 250 ft L (NN-4-035)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 250 Ft (NNR-4-035)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-062)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- Parker Nylon Tubing