Shop All Polyethylene Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # EB-6X1-0100
Zoro # G606439003
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- For Environment Chemical
- For Location Indoor, Outdoor
- Overall Length 100 ft
- Coil Weight 1.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EB-6X1-0100
- Zoro # G606439003
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Overall Length | 100 ft |
Bend Radius | 1 in |
Outside Diameter | 6 mm |
Inside Diameter | 4 mm |
Description
Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 1 mm, Autoclavable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 901 Series Sch. 40 PVC Half Kit - PresFlo (901-PF-PVC-PB)
- THRIFCO PLUMBING 3 Inch ABS 90 Deg Long Turn Street Elbow (6795278)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Buna Liner (ML222B 4)
- KOHLER Aerator Assy (1031237-BN)
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- PARKER Tubing, Black, Overall 100 ft L (EB-10X1.5-0100)
- PARKER Tubing, Natural, Overall 100 ft L (E-10X1.5-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-64-0100)
- PARKER Tubing, Natural, Overall 500 ft L (E-86-0500)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500)
- SMC Poly Tubing, Clear, 1/2 (TIUB13C-33)
- Parker Tubing